Skip Content
REDUCER,SPEED,62 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,SPEED,62 RPM

BOSTON GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F858
  • Mfr. Model # 1F858
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Item Speed Reducer
  • Dimension DD 0.63
  • Nominal Output RPM 62
  • Bearings Roller
  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Base Optional
  • Dimension K 6.99
  • Dimension U 1.000
  • Dimension V 1.97
  • Duty Washdown
  • Dimension W 1.75
  • Input RPM 1750
  • Nominal Ratio 28:1
  • Mounting All Position
  • Rotation Forward/Reverse
  • Shaft Orientation Parallel
  • Lubrication Kluber Food Grade
  • Reducer Model No. F842B
  • Max. Input HP 1
  • Dimension B 6.300"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards BISSC Certified
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Overall Length 10.75"
  • Dimension D 5.120"
  • Dimension G 0.67"
  • Dimension A 5.710"
  • Dimension C 4.330"
  • Dimension H 3.54"
  • Dimension M 10.73"
  • Dimension L 2.95"
  • Bore Dia. 5/8"
  • Gear Type Helical
  • Overhung Load 620 lb.
  • Output Shaft Dia. 1"
  • Speed Reducer Type C-Face
  • Output Shaft Height 1-31/32"
  • Output Torque @ 1 HP 746 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1.5 HP 994 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 994 in.-lb.
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list