Skip Content
REDUCER SPEED 60 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER SPEED 60 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z443
  • Mfr. Model # 6Z443
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 29
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Nominal Ratio 60:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Shaft Orientation Right Angle
  • Max. Input HP 1
  • Worm Center Distance 3.25"
  • Dimension U 1.500"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83909
  • Overhung Load 1500 lb.
  • Gear Type Worm
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1-1/2"
  • Output Torque @ 1 HP 1371 in.-lb.
  • Output Torque @ 1/2 HP 619 in-lbs
  • Output Torque @ 3/4 HP 995 in-lbs
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 1,371 in.-lb.
  • Worm Gear Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list