Skip Content
REDUCER SPEED 56RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z859
  • Mfr. Model # 4Z859
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Bearings Ball
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 56
  • Item Speed Reducer
  • Duty Standard
  • Number of Stages 1
  • Input RPM 1725
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Nominal Ratio 31.0:1
  • Shaft Orientation Parallel
  • Max. Input HP 3/4
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84461
  • Overhung Load 712 lb.
  • Gear Type Helical
  • Output Torque @ 1/2 HP 363 in.-lb.
  • Output Torque @ 1/3 HP 272 in.-lb.
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1"
  • Output Shaft Height 4-7/8"
  • Output Torque @ 1 HP 816 in.-lb.
  • Output Torque @ 3/4 HP 544 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 816 in.-lb.
  • Output Torque @ 1/4 HP 272 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list