Skip Content
REDUCER SPEED 56C NR 50 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C NR 50 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z731
  • Mfr. Model # 4Z731
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Nominal Output RPM 35
  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Duty Standard
  • Bearings Ball
  • Number of Stages 1
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Nominal Ratio 50:1
  • Lubrication Kluber Food Grade
  • Max. Input HP 3/4
  • Worm Center Distance 2.62"
  • Shaft Orientation Right Angle
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83999
  • Bore Dia. 5/8"
  • Overhung Load 1300 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/2 HP 356 in.-lb.
  • Output Torque @ 3/4 HP 572 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Output Torque @ 1 HP 895 in.-lb.
  • Max. Output Torque 895 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list