REDUCER SPEED 56C 60/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C 60/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4Z284
  • Mfr. Model # 4Z284
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Nominal Output RPM 29
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Input RPM 1750
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 1/4
  • Lubrication Kluber Food Grade
  • Nominal Ratio 60:1
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Seal Type Double Lip
  • Frame 56C
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83924
  • Housing Material Cast Iron
  • Bore Dia. 5/8"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/3 HP 309 in.-lb.
  • Pinion Material Hardened Steel
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Overhung Load 275 lb.
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 309.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list