REDUCER SPEED 56C 20 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C 20 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z004
  • Mfr. Model # 4Z004
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Nominal Output RPM 88
  • Item Speed Reducer
  • Bearings Ball
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Nominal Ratio 20:1
  • Input RPM 1750
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83917
  • Bore Dia. 5/8"
  • Overhung Load 275 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1/2 HP 189 in.-lb.
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/3 HP 139 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 212 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 212.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list