Skip Content
REDUCER SPEED 56C 20 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C 20 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2Z153
  • Mfr. Model # 2Z153
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.2 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 86
  • Number of Stages 1
  • Bearings Oversized Ball Roller
  • Input RPM 1750
  • Duty Standard
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Nominal Ratio 20:1
  • Worm Center Distance 2.62"
  • Max. Input HP 3/4
  • Dimension U 1.250"
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84306
  • Bore Dia. 5/8"
  • Speed Reducer Type C-Face
  • Overhung Load 629 lb.
  • Housing Material Cast Iron
  • Gear Type Worm
  • Output Torque @ 1 HP 422 in.-lb.
  • Output Shaft Dia. 1"
  • Output Torque @ 1/2 HP 163 in.-lb.
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Output Torque @ 1/3 HP 115 in.-lb.
  • Output Torque @ 3/4 HP 265 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 422 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list