Skip Content
REDUCER SPEED 56C 15 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C 15 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z005
  • Mfr. Model # 4Z005
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Nominal Output RPM 117
  • Number of Stages 1
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Item Speed Reducer
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Nominal Ratio 15:1
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Worm Center Distance 1.33"
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Bore Dia. 5/8"
  • Overhung Load 275 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/2 HP 147 in.-lb.
  • Output Torque @ 1/3 HP 109 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 203 in-lbs
  • Reducer Model No. 83975
  • Pinion Material Hardened Steel
  • Worm Gear Material Bronze
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 203.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list