REDUCER SPEED 56C 10 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 56C 10 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3GD45
  • Mfr. Model # 3GD45
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 175
  • Number of Stages 1
  • Duty Standard
  • Bearings Ball
  • Input RPM 1750
  • Nominal Ratio 10:1
  • Rotation Forward/Reverse
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Max. Input HP 1-1/2
  • Lubrication Kluber Food Grade
  • Worm Center Distance 1.75"
  • Housing Material Cast Iron
  • Dimension U 7/8"
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Bore Dia. 5/8"
  • Reducer Model No. 84135
  • Standards AGMA
  • Frame 56C
  • Speed Reducer Type C-Face
  • Gear Type Worm
  • Output Torque @ 1 HP 237 in-lbs
  • Output Torque @ 1.5 HP 316 in-lbs
  • Output Shaft Dia. 7/8"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 2 HP 407 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 407 in.-lb.
  • Overhung Load 700 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list