Skip Content
REDUCER SPEED 55RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 55RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z616
  • Mfr. Model # 4Z616
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 56
  • Number of Stages 1
  • Bearings Ball
  • Input RPM 1725
  • Duty Standard
  • Nominal Ratio 31.0:1
  • Shaft Orientation Parallel
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 3/4
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Reducer Model No. 84402
  • Standards AGMA
  • Bore Dia. 5/8"
  • Overhung Load 712 lb.
  • Gear Type Helical
  • Output Shaft Dia. 1"
  • Speed Reducer Type C-Face
  • Output Shaft Height 4-7/8"
  • Output Torque @ 1/3 HP 272 in.-lb.
  • Output Torque @ 1 HP 816 in.-lb.
  • Output Torque @ 1/2 HP 363 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 544 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 816 in.-lb.
  • Pinion Material Hardened Steel
  • Output Torque @ 1/4 HP 272 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list