REDUCER SPEED 5 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 5 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z737
  • Mfr. Model # 4Z737
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.15 lbs

Technical Specs

  • Item Speed Reducer
  • Number of Stages 1
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 350
  • Duty Standard
  • Bearings Ball
  • Input RPM 1750
  • Shaft Orientation Right Angle
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Nominal Ratio 5:1
  • Lubrication Kluber Food Grade
  • Max. Input HP 3
  • Worm Center Distance 2.62"
  • Dimension U 1-1/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83987
  • Bore Dia. 5/8"
  • Standards AGMA
  • Overhung Load 1300 lb.
  • Gear Type Worm
  • Output Shaft Dia. 1-1/4"
  • Speed Reducer Type C-Face
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 2 HP 242 in-lbs
  • Output Torque @ 4 HP 496 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 3 HP 327 in-lbs
  • Single/Double Output/Universal Single Output
  • Worm Gear Material Bronze
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 496 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list