Skip Content
REDUCER SPEED 5 TO 1 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 5 TO 1 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4RN87
  • Mfr. Model # 4RN87
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Item Speed Reducer
  • Duty Standard
  • Finish Powdered Epoxy Paint
  • Dimension U 3/4"
  • Housing Material Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Bearings Ball
  • Nominal Output RPM 350
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 5:1
  • Rotation Forward/Reversible
  • Seal Type Double Lip
  • Shaft Orientation Right Angle
  • Lubrication Klubersynth UH1 6-460
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Overhung Load 388 lbs.
  • Bore Dia. 5/8"
  • Max. Input HP 1
  • Reducer Model No. 83926
  • Worm Center Distance 1.54"
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 3/4"
  • Output Torque @ 1 HP 121 in-lbs
  • Output Torque @ 1/2 HP 51 in.-lb.
  • Output Torque @ 1.5 HP 163 in-lbs
  • Output Torque @ 1/3 HP 37 in.-lb.
  • Output Torque @ 3/4 HP 79 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Single Output
  • Worm Gear Material Bronze
  • Max. Output Torque 163.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list