REDUCER,SPEED,49 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,SPEED,49 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L514
  • Mfr. Model # 1L514
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Finish Gloss Black Powder Coat
  • Item Speed Reducer
  • Bearings Ball
  • Nominal Output RPM 49
  • Base Removable
  • Input RPM 1725
  • Mounting All Position
  • Number of Stages 3
  • Nominal Ratio 35.8:1
  • Rotation -
  • Shaft Orientation Parallel
  • Max. Input HP 1/4
  • Lubrication Heavy Duty Oil
  • Dimension B 2.625"
  • Housing Material Die Cast Aluminum
  • Seal Type Spring Loaded Lip
  • Frame 42CZ/48
  • Dimension C 4.953"
  • Dimension D 0.203"
  • Dimension A 3.344"
  • Bore Dia. 1/2"
  • Overhung Load 175 lb.
  • Speed Reducer Type C-Face
  • Gear Type Helical First Stage
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 3-11/32"
  • Output Torque @ 1/4 HP 295 in.-lb.
  • Output Torque @ 1/6 HP 195 in-lbs
  • Output Torque @ 1/8 HP 145 in-lbs
  • Pinion Material Hardened Steel
  • Max. Output Torque 295.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list