REDUCER,SPEED,48 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,SPEED,48 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z500
  • Mfr. Model # 4Z500
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish Gloss Black Powder Coat
  • Item Speed Reducer
  • Nominal Output RPM 48
  • Number of Stages 3
  • Mounting All Position
  • Nominal Ratio 35.8:1
  • Bearings Ball
  • Base Removable
  • Rotation -
  • Input RPM 1725
  • Shaft Orientation Parallel
  • Lubrication Heavy Duty Oil
  • Max. Input HP 1/4
  • Max. Output Torque 295.00 in.-lb.
  • Output Torque @ 1/4 HP 295 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list