Skip Content
REDUCER,SPEED,48 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,SPEED,48 RPM

BOSTON GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F856
  • Mfr. Model # 1F856
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 48
  • Base Optional
  • Bearings Roller
  • Number of Stages 1
  • Dimension DD 0.63
  • Dimension K 6.99
  • Dimension V 1.97
  • Dimension U 1.000
  • Duty Washdown
  • Dimension W 1.75
  • Input RPM 1750
  • Nominal Ratio 36:1
  • Mounting All Position
  • Shaft Orientation Parallel
  • Lubrication Kluber Food Grade
  • Rotation Forward/Reverse
  • Reducer Model No. F842B
  • Max. Input HP 1
  • Dimension B 6.300"
  • Housing Material Cast Iron
  • Overall Length 10.75"
  • Gear Material Hardened and Ground Steel
  • Dimension C 4.330"
  • Dimension A 5.710"
  • Dimension D 5.120"
  • Dimension G 0.67"
  • Dimension M 10.73"
  • Dimension L 2.95"
  • Bore Dia. 5/8"
  • Gear Type Helical
  • Overhung Load 770 lb.
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1"
  • Output Shaft Height 1-31/32"
  • Output Torque @ 1 HP 940 in.-lb.
  • Output Torque @ 1.5 HP 1,254 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 1,254 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Dimension H 3.54"
  • Seal Type Double Lip
  • Standards BISSC Certified
  • Frame 56C
  • Output Torque @ 3/4 HP 940 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list