Skip Content
REDUCER SPEED 30 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 30 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z614
  • Mfr. Model # 4Z614
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 30
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Input RPM 1725
  • Nominal Ratio 57.5:1
  • Shaft Orientation Parallel
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Housing Material Cast Iron
  • Dimension U 1"
  • Seal Type Double Lip
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Standards AGMA
  • Reducer Model No. 84400
  • Bore Dia. 5/8"
  • Overhung Load 885 lb.
  • Output Shaft Height 4-7/8"
  • Output Shaft Dia. 1"
  • Gear Type Helical
  • Output Torque @ 1/3 HP 499 in.-lb.
  • Speed Reducer Type C-Face
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3/4 HP 998 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/2 HP 665 in.-lb.
  • Max. Output Torque 998 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Single/Double Output/Universal Single Output
  • Output Torque @ 1/4 HP 499 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list