REDUCER SPEED 30-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 30-1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z451
  • Mfr. Model # 6Z451
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 58
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Rotation Forward/Reverse
  • Nominal Ratio 30:1
  • Max. Input HP 1/8
  • Shaft Orientation Right Angle
  • Worm Center Distance 1.00"
  • Lubrication Kluber Food Grade
  • Dimension U 1/2"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 83865
  • Overhung Load 150 lb.
  • Gear Type Worm
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1/2"
  • Output Torque @ 1/10 HP 64 in-lbs
  • Output Torque @ 1/8 HP 80 in-lbs
  • Output Torque @ 1/6 HP 107 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 107.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list