Skip Content
REDUCER SPEED 26-1 67RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 26-1 67RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z308
  • Mfr. Model # 2Z308
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 67
  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Duty Standard
  • Bearings Oversized Ball Roller
  • Input RPM 1725
  • Nominal Ratio 26:1
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Max. Input HP 3/4
  • Dimension U 3/4"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84258
  • Worm Center Distance 2.06"
  • Overhung Load 700 lb.
  • Speed Reducer Type Indirect Drive
  • Gear Type Worm
  • Output Shaft Dia. 3/4"
  • Output Torque @ 1 HP 385 in-lbs
  • Output Torque @ 1/2 HP 154 in.-lb.
  • Output Torque @ 1/4 HP 77 in.-lb.
  • Output Torque @ 1/3 HP 115 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/6 HP 58 in-lbs
  • Output Torque @ 3/4 HP 231 in-lbs
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 385.00 in.-lb.
  • Worm Gear Material Bronze
  • Output Torque @ 1/8 HP 58 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list