REDUCER SPEED 20 TO 1 RA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 20 TO 1 RA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z458
  • Mfr. Model # 6Z458
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 88
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Nominal Ratio 20:1
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 1
  • Lubrication Kluber Food Grade
  • Worm Center Distance 2.06"
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Reducer Model No. 83888
  • Gear Material Hardened and Ground Steel
  • Standards AGMA
  • Output Torque @ 1 HP 586 in-lbs
  • Gear Type Worm
  • Overhung Load 875 lb.
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1"
  • Output Torque @ 1/2 HP 282 in-lbs
  • Output Torque @ 3/4 HP 434 in-lbs
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 586 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list