Skip Content
REDUCER,SPEED,20 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,SPEED,20 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L515
  • Mfr. Model # 1L515
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Finish Gloss Black Powder Coat
  • Item Speed Reducer
  • Nominal Output RPM 20
  • Number of Stages 3
  • Input RPM 1725
  • Mounting All Position
  • Bearings Ball
  • Nominal Ratio 87.8:1
  • Base Removable
  • Rotation -
  • Shaft Orientation Parallel
  • Max. Input HP 1/8
  • Lubrication Heavy Duty Oil
  • Dimension B 2.625"
  • Housing Material Die Cast Aluminum
  • Seal Type Spring Loaded Lip
  • Frame 42CZ/48
  • Dimension C 4.953"
  • Dimension D 0.203"
  • Dimension A 3.344"
  • Bore Dia. 5/8"
  • Overhung Load 175 lb.
  • Output Shaft Dia. 5/8"
  • Pinion Material Hardened Steel
  • Gear Type Helical First Stage
  • Speed Reducer Type C-Face
  • Output Torque @ 1/8 HP 254 in-lbs
  • Output Shaft Height 3-11/32"
  • Max. Output Torque 254.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list