REDUCER,SPEED,19 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,SPEED,19 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z498
  • Mfr. Model # 4Z498
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 19
  • Number of Stages 3
  • Bearings Ball
  • Finish Gloss Black Powder Coat
  • Base Removable
  • Input RPM 1725
  • Mounting All Position
  • Rotation -
  • Nominal Ratio 92:1
  • Lubrication Heavy Duty Oil
  • Shaft Orientation Parallel
  • Max. Input HP 1/10
  • Housing Material Die Cast Aluminum
  • Dimension B 2.625"
  • Seal Type Spring Loaded Lip
  • Dimension D 0.203"
  • Dimension A 3.328"
  • Bore Dia. 5/8"
  • Overhung Load 175 lb.
  • Gear Type Helical First Stage
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 3-11/32"
  • Dimension C 4.953"
  • Output Torque @ 1/20 HP 148 in.-lbs.
  • Output Torque @ 1/40 HP 74 in-lbs
  • Pinion Material Hardened Steel
  • Output Torque @ 1/10 HP 290 in-lbs
  • Output Torque @ 1/12 HP 246 in-lbs
  • Max. Output Torque 290.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list