Skip Content
REDUCER SPEED 135 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 135 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z503
  • Mfr. Model # 4Z503
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Finish Gloss Black Powder Coat
  • Item Speed Reducer
  • Number of Stages 2
  • Nominal Output RPM 135
  • Base Removable
  • Bearings Ball
  • Input RPM 1725
  • Mounting All Position
  • Nominal Ratio 13:1
  • Rotation -
  • Shaft Orientation Parallel
  • Lubrication Heavy Duty Oil
  • Max. Input HP 1/3
  • Dimension B 3.000"
  • Housing Material Die Cast Aluminum
  • Seal Type Spring Loaded Lip
  • Dimension A 3.718"
  • Dimension C 5.344"
  • Dimension D 0.594"
  • Bore Dia. 5/8"
  • Overhung Load 175 lb.
  • Output Torque @ 1/10 HP 43 in-lbs
  • Output Shaft Height 3-3/4"
  • Output Torque @ 1/12 HP 36 in-lbs
  • Gear Type Helical First Stage
  • Output Torque @ 1/20 HP 21 in.-lbs.
  • Speed Reducer Type Indirect Drive
  • Output Torque @ 1/3 HP 175 in.-lb.
  • Output Shaft Dia. 5/8"
  • Output Torque @ 1/4 HP 106 in.-lb.
  • Output Torque @ 1/40 HP 10 in-lbs
  • Output Torque @ 1/6 HP 71 in-lbs
  • Max. Output Torque 175.00 in.-lb.
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list