REDUCER SPEED 11 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER SPEED 11 TO 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z310
  • Mfr. Model # 2Z310
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Number of Stages 1
  • Nominal Output RPM 157
  • Bearings Oversized Ball Roller
  • Duty Standard
  • Input RPM 1725
  • Nominal Ratio 11:1
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Worm Center Distance 2.00"
  • Max. Input HP 1
  • Lubrication Kluber Food Grade
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84260
  • Gear Type Worm
  • Speed Reducer Type Indirect Drive
  • Output Torque @ 1/3 HP 68 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/4 HP 45 in.-lb.
  • Overhung Load 700 lb.
  • Output Torque @ 1/6 HP 34 in-lbs
  • Output Torque @ 3/4 HP 136 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Output Torque @ 1 HP 204 in-lbs
  • Output Shaft Dia. 1"
  • Output Torque @ 1.5 HP 302 in-lbs
  • Output Torque @ 1/2 HP 91 in.-lb.
  • Max. Output Torque 302.00 in.-lb.
  • Output Torque @ 1/8 HP 34 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list