Skip Content
REDUCER RIGHT ANGLE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER RIGHT ANGLE SPEED

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GCA8
  • Mfr. Model # 4GCA8
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Black Epoxy Coating System
  • Nominal Output RPM 115
  • Number of Stages 1
  • Duty Washdown
  • Input RPM 1725
  • Mounting Universal
  • Nominal Ratio 15:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1-1/2
  • Dimension U 0.750"
  • Dimension V 1.75"
  • Dimension B 5.250"
  • Housing Material Cast Iron
  • Dimension W 1.000"
  • Standards NSF/ASTM B-117
  • Dimension A 2.380"
  • Dimension C 2.000"
  • Dimension D 4.130"
  • Dimension H 42437
  • Dimension L 3.44"
  • Dimension F 2.19"
  • Dimension G 0.56"
  • Dimension M 5.000"
  • Reducer Model No. E20XWNS
  • Overhung Load 650 lb.
  • Speed Reducer Type Indirect Drive
  • Gear Type Worm
  • Output Shaft Dia. 1"
  • Worm Center Distance 2.00"
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1 HP 499 in.-lb.
  • Output Torque @ 3/4 HP 375 in-lbs
  • Output Torque @ 1/2 HP 250 in.-lb.
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 749 in.-lb.
  • Output Torque @ 1.5 HP 749 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list