Skip Content
REDUCER,RIGHT ANGLE,75-1 RATIO,1/30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,75-1 RATIO,1/30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L423
  • Mfr. Model # 23L423
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 24
  • Bearings Ball
  • Mounting Flange
  • Nominal Ratio 75:1
  • Rotation Reversible
  • Lubrication Grease filled
  • Duty Continuos
  • Input RPM 1800
  • Max. Input HP 1/30
  • Max. Output Torque 65.76 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list