Skip Content
REDUCER,RIGHT ANGLE,7.5-1 RATIO,1/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,7.5-1 RATIO,1/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L498
  • Mfr. Model # 23L498
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 240
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Duty Continuos
  • Mounting Flange
  • Input RPM 1800
  • Nominal Ratio 7.5:1
  • Rotation Reversible
  • Max. Input HP 1/12
  • Lubrication Grease filled
  • Max. Output Torque 17.61 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list