Skip Content
REDUCER,RIGHT ANGLE,50-1 RATIO,1/30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,50-1 RATIO,1/30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L421
  • Mfr. Model # 23L421
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 36
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Input RPM 1800
  • Mounting Flange
  • Nominal Ratio 50:1
  • Duty Continuos
  • Lubrication Grease filled
  • Max. Input HP 1/30
  • Rotation Reversible
  • Max. Output Torque 43.81 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list