Skip Content
REDUCER,RIGHT ANGLE,50-1 RATIO,1/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,50-1 RATIO,1/12

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L507
  • Mfr. Model # 23L507
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 36
  • Bearings Ball
  • Duty Continuos
  • Input RPM 1800
  • Nominal Ratio 50:1
  • Mounting Flange
  • Lubrication Grease filled
  • Rotation Reversible
  • Max. Input HP 1/12
  • Max. Output Torque 103.55 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list