Skip Content
REDUCER,RIGHT ANGLE,3.6-1 RATIO,1/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,3.6-1 RATIO,1/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L495
  • Mfr. Model # 23L495
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Bearings Ball
  • Duty Continuos
  • Input RPM 1800
  • Nominal Output RPM 500
  • Mounting Flange
  • Nominal Ratio 3.6:1
  • Rotation Reversible
  • Max. Input HP 1/12
  • Lubrication Grease filled
  • Max. Output Torque 8.41 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list