Skip Content
REDUCER,RIGHT ANGLE,18-1 RATIO,1/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,RIGHT ANGLE,18-1 RATIO,1/12

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L503
  • Mfr. Model # 23L503
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 100
  • Bearings Ball
  • Item Speed Reducer
  • Input RPM 1800
  • Duty Continuos
  • Mounting Flange
  • Nominal Ratio 18:1
  • Max. Input HP 1/12
  • Lubrication Grease filled
  • Rotation Reversible
  • Max. Output Torque 42.22 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list