Skip Content
REDUCER,RIGHT ANGLE,150-1 RATIO,1/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,150-1 RATIO,1/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L492
  • Mfr. Model # 23L492
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Nominal Output RPM 12
  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Duty Continuos
  • Bearings Ball
  • Mounting Flange
  • Rotation Reversible
  • Nominal Ratio 150:1
  • Input RPM 1800
  • Lubrication Grease filled
  • Max. Input HP 1/19
  • Max. Output Torque 88.50 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list