Skip Content
REDUCER,RIGHT ANGLE,120-1 RATIO,1/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,RIGHT ANGLE,120-1 RATIO,1/1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L491
  • Mfr. Model # 23L491
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 15
  • Duty Continuos
  • Nominal Ratio 120:1
  • Input RPM 1800
  • Rotation Reversible
  • Mounting Flange
  • Bearings Ball
  • Lubrication Grease filled
  • Max. Input HP 1/19
  • Max. Output Torque 88.50 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list