Skip Content
REDUCER,PVC,8X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PVC,8X6 IN

PLASTIC SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UXX4
  • Mfr. Model # 6UXX4
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With PVC Duct
  • Length 10"
  • Item Coupling
  • Type Reducer
  • Material of Construction Type I Grade I PVC
  • Standards Cell Class 12454, ASTM D1784
  • Duct Size 8" x 6"
  • Duct Fitting Duct Size 8" x 6"
  • Duct Fitting Material Type I PVC
  • Duct Fitting Length 10"
  • Duct Fitting Item Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list