REDUCER PIPE THREAD 1/2IN-14NPTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER PIPE THREAD 1/2IN-14NPTM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0102-8-4
  • Mfr. Model # 0102-8-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 1.0 lbs

Product Details

NPTF male to NPTF female hydraulic bushing style 0102, 1/2 inch thread x 1/4 inch thread.

Technical Specs

  • Item Pipe Thread Reducer
  • Length (In.) 1.11
  • Fitting Thread Size 1 1/4"-18
  • Fitting Thread Size 2 1/2"-14
  • Fitting Thread Type 1 Male NPT
  • Fitting Thread Type 2 Female NPT
  • Standards SAE 140140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list