Skip Content
REDUCER,PARALLEL,90-1 RATIO,1/30 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,90-1 RATIO,1/30 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L533
  • Mfr. Model # 23L533
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Nominal Output RPM 20
  • Input RPM 1800
  • Duty Continuos
  • Mounting Flange
  • Nominal Ratio 90:1
  • Lubrication Grease filled
  • Rotation Reversible
  • Max. Input HP 1/30
  • Max. Output Torque 69.40 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list