Skip Content
REDUCER,PARALLEL,9-1 RATIO,1/19 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,9-1 RATIO,1/19 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L434
  • Mfr. Model # 23L434
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 200
  • Bearings Ball
  • Input RPM 1800
  • Duty Continuos
  • Mounting Flange
  • Rotation Reversible
  • Nominal Ratio 9:1
  • Max. Input HP 1/19
  • Lubrication Grease filled
  • Max. Output Torque 17.70 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list