Skip Content
REDUCER,PARALLEL,7.5-1 RATIO,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,7.5-1 RATIO,1/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L458
  • Mfr. Model # 23L458
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Bearings Ball
  • Item Speed Reducer
  • Nominal Output RPM 240
  • Finish Powdered Epoxy Paint
  • Duty Continuos
  • Mounting Flange
  • Input RPM 1800
  • Rotation Reversible
  • Nominal Ratio 7.5:1
  • Lubrication Grease filled
  • Max. Input HP 1/4
  • Max. Output Torque 76.12 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list