Skip Content
REDUCER,PARALLEL,200-1 RATIO,1/19 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,200-1 RATIO,1/19 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L452
  • Mfr. Model # 23L452
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Duty Continuos
  • Input RPM 1800
  • Nominal Output RPM 9
  • Item Speed Reducer
  • Bearings Ball
  • Finish Powdered Epoxy Paint
  • Mounting Flange
  • Nominal Ratio 200:1
  • Lubrication Grease filled
  • Max. Input HP 1/19
  • Rotation Reversible
  • Max. Output Torque 86.80 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list