REDUCER,PARALLEL,150-1 RATIO,1/12 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER,PARALLEL,150-1 RATIO,1/12 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L561
  • Mfr. Model # 23L561
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Nominal Output RPM 12
  • Duty Continuos
  • Mounting Flange
  • Input RPM 1800
  • Nominal Ratio 150:1
  • Lubrication Grease filled
  • Rotation Reversible
  • Max. Input HP 1/12
  • Max. Output Torque 173.60 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list