Skip Content
REDUCER,PARALLEL,15-1 RATIO,1/12 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,15-1 RATIO,1/12 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L548
  • Mfr. Model # 23L548
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Bearings Ball
  • Duty Continuos
  • Item Speed Reducer
  • Nominal Output RPM 120
  • Input RPM 1800
  • Finish Powdered Epoxy Paint
  • Mounting Flange
  • Nominal Ratio 15:1
  • Rotation Reversible
  • Max. Input HP 1/12
  • Lubrication Grease filled
  • Max. Output Torque 38.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list