Skip Content
REDUCER,PARALLEL,12.5-1 RATIO,1/30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,PARALLEL,12.5-1 RATIO,1/30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L522
  • Mfr. Model # 23L522
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 144
  • Item Speed Reducer
  • Input RPM 1800
  • Bearings Ball
  • Mounting Flange
  • Duty Continuos
  • Rotation Reversible
  • Lubrication Grease filled
  • Nominal Ratio 12.5:1
  • Max. Input HP 1/30
  • Max. Output Torque 15.80 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list