REDUCER NIPPLE,THREADED,1/2 X 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCER NIPPLE,THREADED,1/2 X 3/8IN

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYZ3
  • Mfr. Model # 3GYZ3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Standards NSF 51, NSF 61
  • Temp. Range -50 to 275 Degrees F
  • Item Reducer Nipple
  • Colour Natural
  • Fitting Connection Type MNPT
  • Specific Fitting Shape Reducing Nipple
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list