Skip Content
REDUCER MALE 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER MALE 2IN

MARR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MROMM200M
  • Mfr. Model # MM200M
  • UNSPSC # 39121102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Reducer for service entrance mast, 2 inches.

Technical Specs

  • Conduit Trade Size 2"
  • Conduit Fitting Type Reducer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list