Skip Content
REDUCER GEAR 30-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER GEAR 30-1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z287
  • Mfr. Model # 4Z287
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Number of Stages 1
  • Nominal Output RPM 58
  • Item Speed Reducer
  • Finish Powdered Epoxy Paint
  • Bearings Ball
  • Duty Standard
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Nominal Ratio 30:1
  • Shaft Orientation Right Angle
  • Lubrication Kluber Food Grade
  • Worm Center Distance 1.33"
  • Max. Input HP 1/3
  • Dimension U 5/8"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Gear Material Hardened and Ground Steel
  • Bore Dia. 5/8"
  • Reducer Model No. 83918
  • Overhung Load 275 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Torque @ 1/2 HP 233 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/3 HP 195 in.-lb.
  • Pinion Material Hardened Steel
  • Output Shaft Dia. 5/8"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 233.00 in.-lb.
  • Worm Gear Material Bronze
  • Solid/Hollow Output Shaft Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list