Skip Content
REDUCER GALV MI 3X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER GALV MI 3X1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMR3112
  • Mfr. Model # GMR3112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 16.0 lbs

Product Details

Class 150 malleable iron galvanized reducers, 3 in. x 1-1/2 in. NPT.

Technical Specs

  • Item Reducing Coupling
  • Pipe Size 3" x 1-1/2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3" x 1-1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list