Skip Content
REDUCER GALV MI 1X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER GALV MI 1X1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMR112
  • Mfr. Model # GMR112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 0.02 lbs

Product Details

Class 150 malleable iron galvanized reducers, 1 in x 1/2 in NPT.

Technical Specs

  • Item Reducing Coupling
  • Pipe Size 1" x 1/2"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List