Skip Content
REDUCER,FUSE,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,FUSE,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EP28
  • Mfr. Model # 1EP28
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Fuse Amps 60 A
  • Item Fuse Reducer
  • Voltage 600
  • Holder Amps 100
  • Standards UL Listed (E12853), CSA Certified (CLR47235)
  • Fuse Holder Max. Amps 100
  • Fuse Reducer Amp Range 35 - 60
  • Fuse Reducer Voltage 600 VAC
  • Use Reducer with Fuse Class RK1, RK5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List