REDUCER FUL-BASE MEDIUM GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER FUL-BASE MEDIUM GAL

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP441-66USG
  • Mfr. Model # 441-66USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Single-stage urethane topcoat. Provides a fast easy-to-spray single-stage urethane finish with outstanding colour durability, gloss and chemical resistance. 1 US gal.

Technical Specs

  • Item Ful-Thane 2K Urethane Topcoat
  • Dry Time Medium
  • Colour Clear
  • Container Size 1 US gal.
  • Finish Gloss
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.7 lbs./gal.
  • Dry Time Recoat 30 min.
  • Dry Time Tack Free 45-60 min.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list