REDUCER FORGED SCRD 3M 1X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER FORGED SCRD 3M 1X1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MR112
  • Mfr. Model # FSS3MR112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 1.12 lbs

Product Details

Reducing Coupling. Forged fitting 3000 lb, SCRD connection. 1 x 1/2 in.

Technical Specs

  • Item Reducing Coupling
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Reducer
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list