Skip Content
REDUCER FORGED SCRD 3M 1-1/2X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER FORGED SCRD 3M 1-1/2X3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MR11234
  • Mfr. Model # FSS3MR11234
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 2.93 lbs

Product Details

Reducing Coupling. Forged fitting 3000 lb, SCRD connection. 1-1/2 x 3/4 in.

Technical Specs

  • Pipe Size 1-1/2 x 3/4"
  • Connection Type SCRD
  • Item Reducing Coupling
  • Specific Fitting Shape Reducing Coupling
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 1-1/2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list